This product requires certification to purchase.

L Size Latex Disposable Gloves in Natural White

Liberty Glove & Safety

DuraSkin® L Size Latex Disposable Gloves in Natural White

  • Fast #
  • Part #LT2810WL
  • Item #7457840
  • Manufacturer Part #T2810WL
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

DuraSkin® L Size Latex Disposable Gloves in Natural White

  • Fast #
  • Part #LT2810WL
  • Item #7457840
  • Manufacturer Part #T2810WL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ambidextrous
  • Micro-textured and non-sterile
  • Complies with federal regulation for food contact
  • Requires Certification

Specifications

CE Approved:
No
Collection:
DuraSkin®
Color Finish Category:
Whites
Color Finish Name:
Natural White
Disposable:
Yes
Glove Size:
L
Glove Type:
Ambidextrous, Industrial, Powder Free
ISO:
ISO 9001
Material:
Latex
Reusable:
No
Thickness:
5 mil
UPC:
744897074514