S Size Industrial Grade Nitrile Gloves in Blue
DuraSkin® S Size Industrial Grade Nitrile Gloves in Blue
Product Details
Product Details
- Industrial grade nitrile glove
- Powder-free
- Ambidextrous
- Thickness: 8mil
- Size: small
- 12'' cuff
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Ambidextrous, Disposable, Food, Industrial, Powder Free
- ISO:
- ISO 9001
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 8 mil