XL Size Industrial Grade Nitrile Gloves in Blue
DuraSkin® XL Size Industrial Grade Nitrile Gloves in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industrial grade nitrile glove
- Powder-free
- Ambidextrous
- Thickness: 8 mil
- Size: XL
- Color: Blue
- Length: 12"
Specifications
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Ambidextrous, Disposable, Food, Industrial, Powder Free
- ISO:
- ISO 9001
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 8 mil
- UPC:
- 744897101135