XL Size Latex Gloves in Yellow
DuraSkin® XL Size Latex Gloves in Yellow
Product Details
Product Details
- Flock lined embossed grip on palm and fingers
Specifications
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Glove Size:
- XL
- ISO:
- ISO 9001
- Length:
- 12 in
- Material:
- Latex
- Reusable:
- Yes
- Thickness:
- 18 mil