XXL Size Industrial Grade Vinyl Gloves in Green
DuraSkin® XXL Size Industrial Grade Vinyl Gloves in Green
Product Details
Product Details
- Pre-powdered
- Ambidextrous
- Gauge: 6.5 mil
- Color: Green
- Size: Large
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- DuraSkin®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- Yes
- Glove Size:
- XXL
- Glove Type:
- Ambidextrous, Food
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Vinyl
- Reusable:
- No
- Thickness:
- 6.5 mil