S Size Polyester, PVC and Cotton Gloves in White and Black
Economy S Size Polyester, PVC and Cotton Gloves in White and Black
Product Details
- PVC dots give you additional abrasion resistance and grip than ordinary string knit gloves
- Elastic knit wrist insures a snug-fit
- Double sided PVC dots give you twice the wear by just switching hands
- String knit gloves absorbs moisture, keeps your hands cool
- Seamless construction eliminates tearing
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Economy
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Abrasion Resistant, Grip, Reversible, Seamless, String Knit
- Material:
- Cotton, Plastic, Rubber
- Material Type:
- Elastic, PVC, Polyester
- Reusable:
- Yes