18 in. Towel Bar in Satin Nickel
Astra 18 in. Towel Bar in Satin Nickel
Product Details
Product Details
- Installation type: screw in
- Optional matching accessories
- Finish complements most decors
- Bar material: aluminum
- Wall plate made of steel providing long-lasting durability
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Astra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Die Cast Zinc, Aluminum
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in