Wall Mount Toilet Tissue Holder in Polished Chrome
Crestfield® Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Zinc die cast construction for enduring quality
- Includes easy to use mounting instructions and hardware
- Designed to stand up to the wear and tear of commercial use while providing room for 2 rolls of toilet tissue
- Limited lifetime warranty
- Designed to stand up to the wear and tear of commercial use
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Crestfield®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-41/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Width:
- 8-59/100 in