This product requires certification to purchase.

24 in. Zinc Die Cast Towel Bar in Satin Nickel

You last purchased this on
 
Liberty Hardware

Futura® 24 in. Zinc Die Cast Towel Bar in Satin Nickel

  • Fast #
  • Part #FD2424SN
  • Item #7523764
  • Manufacturer Part #D2424SN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Hardware

Futura® 24 in. Zinc Die Cast Towel Bar in Satin Nickel

  • Fast #
  • Part #FD2424SN
  • Item #7523764
  • Manufacturer Part #D2424SN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Inspired by the heart of classic Americana, the Futura collection combines casual style and exceptional value.
  • Refined without fuss, this bath accessory collection offers subtle design that always looks clean and relaxed.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Futura®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
1-89/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Die Cast Zinc
Mount Type:
Wall
Width:
3-13/50 in