18 in. Towel Bar in Polished Chrome
Jamestown® 18 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 18 Case: 18-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Zinc die-cast construction provides long-lasting durability
- Installation type: screw in
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Jamestown®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/8 in
- Height:
- 2-13/16 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Steel, Die Cast Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/8 in