This product requires certification to purchase.

2 Robe Hook in Polished Chrome

You last purchased this on
 
Liberty Hardware

Jamestown® 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #L9002PC
  • Item #4631580
  • Manufacturer Part #9002PC
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Hardware

Jamestown® 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #L9002PC
  • Item #4631580
  • Manufacturer Part #9002PC
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Optional matching accessories
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jamestown®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-13/16 in
Installation Type:
Wall Mount
Material:
Die Cast Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-13/16 in
Width:
3 in