This product requires certification to purchase.

24 in. Towel Bar in Satin Nickel

You last purchased this on
 
Liberty Hardware

Kinla™ 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #LKIN24SN
  • Item #4631579
  • Manufacturer Part #KIN24-SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Hardware

Kinla™ 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #LKIN24SN
  • Item #4631579
  • Manufacturer Part #KIN24-SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Zinc die-cast construction provides long-lasting durability
  • Quick click installation
  • Limited lifetime warranty
  • Requires posts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Kinla™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum
Mount Type:
Wall
Number of Bars:
1