Towel Ring in Venetian Bronze
Lynwood Towel Ring in Venetian Bronze
Product Details
Product Details
- The versatile design of the Lynwood collection is based on fundamentals of modern style.
- The square shape and crisp linear elements contribute to a fresh and clean look.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lynwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 7-39/100 in
- Height:
- 8-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Projection:
- 7-39/100 in
- Width:
- 3-3/10 in