This product requires certification to purchase.

1-Hook Robe Hook in Polished Chrome

You last purchased this on
 
Liberty Hardware

Maxted™ 1-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #LMAX35PC
  • Item #7180356
  • Manufacturer Part #MAX35-PC
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Hardware

Maxted™ 1-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #LMAX35PC
  • Item #7180356
  • Manufacturer Part #MAX35-PC
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two hanging points provide space for multiple items, perfect for towels and robes
  • Finish adds a modern feel to match almost any style
  • Wall mount design helps keep items organized and off bathroom floors
  • Zinc die-cast construction for lasting quality
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maxted™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
1-91/100 in
IAPMO Listed:
No
Length:
2-16/25 in
Material:
Die Cast Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Width:
2-3/20 in