2-Hook Robe Hook in Satin Nickel
Maxted™ 2-Hook Robe Hook in Satin Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Two hanging points provide space for multiple items, perfect for towels and robes
- Finish goes perfectly with almost any décor
- Wall mount design helps keep items organized and off bathroom floors
- Crafted of zinc die-cast for long lasting quality
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Maxted™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- Height:
- 2-187/1250 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-3/16 in
- Width:
- 2-5/8 in