This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Liberty Hardware

Maxted™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #LMAX24SN
  • Item #7334086
  • Manufacturer Part #MAX24-SN
4.8 out of 5 Customer Rating
Brand image
Liberty Hardware

Maxted™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #LMAX24SN
  • Item #7334086
  • Manufacturer Part #MAX24-SN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Maxted 24" has a modern architecture with its symmetrical frame and crisp lines
  • Elegant design that matches easily with most décor and style
  • Sturdy mounting to ensure ideal and strong wall placement
  • Ideal size for hanging larger towels while making your space look bigger
  • Iconic finish goes perfectly with almost any décor
  • Includes mounting template and hardware for easy installation
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Maxted™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/50 in
Hardware Included:
Yes
Height:
1-91/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/50 in
UPC:
885785282786
Width:
24 in