Horizontal and Wall Mount Toilet Tissue Holder in Satin Nickel
Maxted™ Horizontal and Wall Mount Toilet Tissue Holder in Satin Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- From the Maxted Collection by Franklin Brass has a modern architecture with its symmetrical frame and crisp lines
- Euro style toilet paper holder for easy roll changes
- Color finish: Satin Nickel
- Holds 1 roll of tissue paper for your convenience
- Zinc die cast construction for sturdy and long lasting stability
- Includes mounting template and hardware for easy installation
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Maxted™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 2-3/16 in
- Width:
- 5-11/16 in