This product requires certification to purchase.

Square Open Towel Ring in Satin Nickel

You last purchased this on
 
Liberty Hardware

Maxted™ Square Open Towel Ring in Satin Nickel

  • Fast #
  • Part #LMAX46SN
  • Item #7334085
  • Manufacturer Part #MAX46-SN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Hardware

Maxted™ Square Open Towel Ring in Satin Nickel

  • Fast #
  • Part #LMAX46SN
  • Item #7334085
  • Manufacturer Part #MAX46-SN
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • From the Maxted Collection by Franklin Brass has a modern architecture with its symmetrical frame and crisp lines
  • Open square design to easily holds hand towels
  • Color finish: Satin Nickel
  • Wall mount design keeps item organized and off bathroom floors
  • Material: zinc die cast for long lasting quality
  • Includes mounting template and hardware for easy installation
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Maxted™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
GSA Approved:
No
Hardware Included:
No
Height:
5-4/5 in
IAPMO Listed:
No
Length:
7-87/100 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/20 in
Ring Type:
Open
Shape:
Square