This product requires certification to purchase.

77/100 in. Zinc Die Cast Cabinet Pull in Satin Nickel

You last purchased this on
 
Liberty Hardware

Nautical 77/100 in. Zinc Die Cast Cabinet Pull in Satin Nickel

  • Fast #
  • Part #LP18639CSNC
  • Item #7559502
  • Manufacturer Part #P18639C-SN-C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Hardware

Nautical 77/100 in. Zinc Die Cast Cabinet Pull in Satin Nickel

  • Fast #
  • Part #LP18639CSNC
  • Item #7559502
  • Manufacturer Part #P18639C-SN-C
4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Nautical
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hardware Type:
Cabinet Pull
Height:
3/4 in
Length:
3-31/50 in
Material:
Die Cast Zinc
Style:
Contemporary
Width:
77/100 in