This product requires certification to purchase.

24 in. Bathroom Kit in Matte Black (Piece of 4)

You last purchased this on
 
Liberty Hardware

Voisin 24 in. Bathroom Kit in Matte Black (Piece of 4)

  • Fast #
  • Part #LVOI64MB
  • Item #9055514
  • Manufacturer Part #VOI64-MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Hardware

Voisin 24 in. Bathroom Kit in Matte Black (Piece of 4)

  • Fast #
  • Part #LVOI64MB
  • Item #9055514
  • Manufacturer Part #VOI64-MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 56
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Voisin
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Hardware Included:
Yes
Material:
Zinc
Package Quantity:
Piece of 4
Product Type:
Bathroom Kit
Width:
24 in