Square Open Towel Ring in Polished Chrome
Voisin™ Square Open Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Size: 1-1/4"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Voisin™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 6-7/100 in
- IAPMO Listed:
- No
- Length:
- 6-93/100 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-83/100 in
- Ring Type:
- Open
- Shape:
- Square