1/2 HP 115V Aluminum Sump Pump (M457) &12V Battery Backup Sump Pump Combo System
1/2 HP 115V Aluminum Sump Pump (M457) &12V Battery Backup Sump Pump Combo System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fully Assembled
- Drop in the pit ready
- Pumps available in 1/3 or 1/2 hp
- Ready to connect to 1-1/2" discharge
- Provides constant pumping during power outage or pump failure
- Fits minimum 15" diameter sump pits
- Meets California CEC standards
- Self-resetting 24 hour silence
Specifications
- AMP:
- 7.3
- Automatic Shut-Off:
- Yes
- CSA Certified:
- Yes
- Coating:
- Powder Coated
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 25-3/4 in
- Horsepower:
- 1/2 hp
- Impeller:
- Plastic
- Length:
- 17 in
- Maximum Feet of Head:
- 34
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Aluminum
- Pump Phase:
- 1
- Turn On/Turn Off Levels:
- Turn-on 7 in/Turn-off 3 in
- UL Listed:
- Yes
- UPC:
- 671812118360
- Volts:
- 115V, 12V
- Weight:
- 25 lb
- Width:
- 11 in