This product requires certification to purchase.

1/2 HP 115V Commercial High Head Drain Pump with NightEye® Wireless Alarm

You last purchased this on
 
Liberty Pumps

1/2 HP 115V Commercial High Head Drain Pump with NightEye® Wireless Alarm

  • Fast #
  • Part #L405AEYE
  • Item #7387645
  • Manufacturer Part #405/A-EYE
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

1/2 HP 115V Commercial High Head Drain Pump with NightEye® Wireless Alarm

  • Fast #
  • Part #L405AEYE
  • Item #7387645
  • Manufacturer Part #405/A-EYE
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pre-assembled and ready to install
  • Fully automatic operation
  • High-head, High temperature
  • Separate access cover for easy switch inspection
  • Integrally molded rubber gasket for a superior gas-tight seal
  • 115 V
  • Includes Night Eye® wireless enabled alarm
  • Requires Certification

Specifications

AMP:
7.3
ASME:
ASME A112.3.4
Automatic Shut-Off:
Yes
CSA Certified:
CSA B45.9
Coating:
Polyolefin
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Depth:
14-1/4 in
Discharge:
2 in
Discharge Configuration:
Vertical
Height:
14-1/10 in
Horsepower:
1/2 hp
Impeller:
Vortex
Length:
13-7/10 in
Maximum Feet of Head:
34
Maximum Temperature:
284
NSF Certified:
No
Product Type:
Submersible
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Aluminum
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 10-3/25 in/Turn-off 3-1/4 in
UL Listed:
No
Volts:
115V
Weight:
16 lb
Width:
14-3/4 in