This product requires certification to purchase.

1/3 HP 115V Cast Iron Crawl Space Sump Pump Kit

You last purchased this on
 
Liberty Pumps

1/3 HP 115V Cast Iron Crawl Space Sump Pump Kit

  • Fast #
  • Part #LCSP257
  • Item #4241437
  • Manufacturer Part #CSP-257
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

1/3 HP 115V Cast Iron Crawl Space Sump Pump Kit

  • Fast #
  • Part #LCSP257
  • Item #4241437
  • Manufacturer Part #CSP-257
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Structural foam sump pit and cover
  • Controls problems with mold, fungus, moisture and structural damage
  • Reduces problems with rodents, insects and pests attracted to wet environments
  • For dewatering under homes, basements, crawl space areas or where water may accumulate
  • Perforated polyethylene sump pit with cover
  • Submersible
  • Comes with Liberty's DHK24, Polyethylene flexible hose kit
  • System is unassembled
  • Check valve included
  • 10' Quick-connect power cord
  • Requires Certification

Specifications

AMP:
5.2
Automatic Shut-Off:
Yes
Coating:
Powder Coated
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
22-1/4 in
Horsepower:
1/3 hp
Impeller:
Vortex
Length:
16-3/4 in
Maximum Feet of Head:
18
Maximum Temperature:
140
NSF Certified:
No
Product Type:
Submersible
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
Turn On/Turn Off Levels:
Turn-on 7 in/Turn-off 3 in
UL Listed:
No
Volts:
115V
Weight:
25 lb
Width:
16-3/4 in