1/3 HP 115V Residential Drain Pump
1/3 HP 115V Residential Drain Pump
Frequently Purchased Together
Product Details
Product Details
- Pre-assembled and ready to install
- Fully automatic operation
- Short profile for compact areas - only 11" tall
- Separate access cover for easy switch inspection
- Integrally molded rubber gasket for a superior gas-tight seal
- No alarm
- 2" discharge inlet & vent
Specifications
- AMP:
- 5.2
- ASME:
- ASME A112.3.4
- Automatic Shut-Off:
- Yes
- CSA Certified:
- CSA B45.9
- Coating:
- Polyolefin
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Height:
- 11-1/8 in
- Horsepower:
- 1/3 hp
- Impeller:
- Vortex
- Length:
- 13-3/4 in
- Maximum Feet of Head:
- 20
- Maximum Temperature:
- 221
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Aluminum
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 8-3/25 in/Turn-off 3-1/4 in
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 21 lb
- Width:
- 13-3/4 in