This product requires certification to purchase.

1/3 HP 115V Residential Drain Pump with Check Valve and Alarm

You last purchased this on
 
Liberty Pumps

1/3 HP 115V Residential Drain Pump with Check Valve and Alarm

  • Fast #
  • Part #L404CVA
  • Item #7387482
  • Manufacturer Part #404CV/A
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

1/3 HP 115V Residential Drain Pump with Check Valve and Alarm

  • Fast #
  • Part #L404CVA
  • Item #7387482
  • Manufacturer Part #404CV/A
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pre-assembled and ready to install
  • Fully automatic operation
  • Short profile for compact areas - only 11" tall
  • Separate access cover for easy switch inspection
  • Integrally molded rubber gasket for a superior gas-tight seal
  • Includes standard alarm
  • Includes Liberty's CV150-125T check valve
  • Requires Certification

Specifications

AMP:
5.2
ASME:
ASME A112.3.4
Automatic Shut-Off:
Yes
CSA Certified:
CSA B45.9
Coating:
Polyolefin
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Depth:
11 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
11-3/10 in
Horsepower:
1/3 hp
Impeller:
Vortex
Length:
13-7/10 in
Maximum Feet of Head:
20
Maximum Temperature:
221
NSF Certified:
No
Product Type:
Submersible
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Aluminum
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 8-3/25 in/Turn-off 3-1/4 in
UL Listed:
No
Volts:
115V
Weight:
13 lb
Width:
14-3/4 in