1/3 HP 115V Thermoplastic Submersible Sump Pump
1/3 HP 115V Thermoplastic Submersible Sump Pump
Frequently Purchased Together
Product Details
Product Details
- Quiet-running, heavy-duty 1/3 hp motor
- Dual ball bearings
- Cast iron motor plate
- High suction ports to reduce jamming
- High capacity flow rates
- Vertical float
- Piggyback series plug
Specifications
- AMP:
- 6.5
- Automatic Shut-Off:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Polymer
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 11 in
- Horsepower:
- 1/3 hp
- Impeller:
- Plastic
- Length:
- 11-1/4 in
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Thermoplastic
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 8-1/4 in/Turn-off 2-3/4 in
- UL Listed:
- UL 778
- Volts:
- 115V
- Weight:
- 15 lb
- Width:
- 9 in