This product requires certification to purchase.

1-1/2 in. Plastic Socket Weld Combination Valve

You last purchased this on
 
Liberty Pumps

1-1/2 in. Plastic Socket Weld Combination Valve

  • Fast #
  • Part #LBCV150
  • Item #3792325
  • Manufacturer Part #BCV150
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

1-1/2 in. Plastic Socket Weld Combination Valve

  • Fast #
  • Part #LBCV150
  • Item #3792325
  • Manufacturer Part #BCV150
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ball/check combo provides compact design
  • Heavy-duty PVC
  • 150 psi rated
  • Vertical or horizontal installation
  • Features union for easy disassembly
  • Quick-connect power cord
  • 1.5 in
  • Ball/Check/Union
  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Height:
8-1/4 in
Length:
4-3/4 in
Material:
Plastic
Material Type:
PVC
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Valve Body Material:
PVC
Valve Size:
1-1/2 in
Valve Type:
Combination Valve
Width:
3-3/4 in