This product requires certification to purchase.

1-1/4 in. Grinder Flanged Elbow

You last purchased this on
 
Liberty Pumps

1-1/4 in. Grinder Flanged Elbow

Brand image
You last purchased this on
 
Liberty Pumps

1-1/4 in. Grinder Flanged Elbow

  • Fast #
  • Part #LG90
  • Item #3654294
  • Manufacturer Part #G90
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides vertical discharge for non-guide rail installations
  • 1-1/4" female threaded outlet
  • Heavy cast iron construction
  • Powder coated for corrosion protection
  • Includes sealing grommet and stainless steel bolts
  • Requires Certification

Specifications

Brand Model Compatibility:
GR-Series Guide Rail Flanged Elbow
Color Finish Name:
Red
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
5-1/2 in
Length:
5-1/4 in
Material:
Cast Iron
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No
Width:
5-1/4 in



Customers Also Bought
1–6 of 18 items
Part #LK001136
Item #3654311
5 out of 5 Customer Rating
Requires Certification
Part #LLSG202A
Item #2369071
4.5 out of 5 Customer Rating
Requires Certification
Part #LLSG202M
Item #2369088
3.3 out of 5 Customer Rating
Requires Certification
Part #WH78004
Item #4878208
4.4 out of 5 Customer Rating
Requires Certification
Part #Z124F40001
Item #9890422
4.1 out of 5 Customer Rating
Requires Certification
Part #Z313240001
Item #9890419
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LALMP1
Item #3792360
3.7 out of 5 Customer Rating
Requires Certification
Part #LK001004
Item #2370191
5 out of 5 Customer Rating
Requires Certification
Part #LSXL243
Item #3460996
4.4 out of 5 Customer Rating
Requires Certification
Part #LALM2W
Item #1447379
5 out of 5 Customer Rating
Requires Certification
Part #LALM2
Item #1351128
3.8 out of 5 Customer Rating
Requires Certification
Part #LK001001
Item #1508970
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing