1-1/4 in. Check Valve
1-1/4 in. Check Valve
Frequently Purchased Together
Product Details
Product Details
- Check valve
- Utility swing check valve
Documents
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 3-1/2 in
- Length:
- 5-19/50 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- Width:
- 3-1/2 in