1 hp Thermoplastic Pump Control Panel
1 hp Thermoplastic Pump Control Panel
Frequently Purchased Together
Product Details
Product Details
- Pairs an advanced controller with solenoid valves to control and eliminate unwanted water
- Heavy-duty Liberty submersible pump with oil resistant components included
- Programmable touch screen
- Clear cover with locking hasp
- A pre-set level sensor and float switch send level signals from the pit to the controller
- NEMA 4X
- Pump will route the oil to the waste oil storage tank preventing unwanted contamination
- The duplex program is designed to run 2 pumps, one oil and one water
- Controls are available with optional BACnet gateway for integration with building automation
- 25' power cord
Specifications
- Brand Model Compatibility:
- ELV Duplex Series
- Cord Length:
- 25 ft
- Cover Included:
- No
- Height:
- 10 in
- Horsepower:
- 1 hp
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 1
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Phase:
- 1
- UL Listed:
- UL 508A
- Volts:
- 115V
- Width:
- 7-1/2 in