10 ft. 13A Float Control with Plug
10 ft. 13A Float Control with Plug
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kit, simplex pump control
- 3/4 max hp
- Float switch control with series plug
- 115V
- 10' power cord
Specifications
- AMP:
- 13
- Cord Length:
- 10 ft
- Height:
- 3 in
- Horsepower:
- 3/4 hp
- Length:
- 12 in
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 15 in