This product requires certification to purchase.

1/2 hp 115V Single Phase 2-Discharge Sewage Pump

You last purchased this on
 
Liberty Pumps

1100 Series 1/2 hp 115V Single Phase 2-Discharge Sewage Pump

  • Fast #
  • Part #L1102LE51M
  • Item #2368958
  • Manufacturer Part #1102/LE51M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

1100 Series 1/2 hp 115V Single Phase 2-Discharge Sewage Pump

  • Fast #
  • Part #L1102LE51M
  • Item #2368958
  • Manufacturer Part #1102/LE51M
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-Duty structural foam basin
  • Completely assembled system with piping included
  • Floats for control unit factory pre-set
  • 4" inlet hub with rubber pipe seal
  • Heavy, 1/4" enamel coated steel cover
  • Separate sump access covers
  • 10" diameter inspection cover
  • Restraints to hold pumps securely in position
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
Yes
Built-In Grinder:
No
Coating:
Epoxy, Powder Coated
Collection:
1100 Series
Connection Type:
MPT
Cord Length:
10 ft
Depth:
36 in
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
140 gpm
Height:
45 in
Horsepower:
1/2 hp
Impeller:
Plastic
Maximum Feet of Head:
25
Product Type:
Sewage Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Phase:
1
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
230 lb
Width:
36 in