2 in. 1 hp Cast Iron Duplex Sewage Pump System
1100 Series 2 in. 1 hp Cast Iron Duplex Sewage Pump System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy-Duty structural foam basin
- Completely assembled system with piping included
- Floats for control unit factory pre-set
- 4" inlet hub with rubber pipe seal
- Heavy, 1/4" enamel coated steel cover
- Separate sump access covers
- 10" diameter inspection cover
- Restraints to hold pumps securely in position
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Built-In Grinder:
- Yes
- CSA Certified:
- Yes
- Coating:
- Epoxy, Powder Coated
- Collection:
- 1100 Series
- Cord Length:
- 10 ft
- Depth:
- 36 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 46 gpm
- Height:
- 37-3/4 in
- Horsepower:
- 1 hp
- Impeller:
- Vortex
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 50
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 291 lb
- Width:
- 36 in