115V Plastic Sump Pump
115V Plastic Sump Pump
Frequently Purchased Together
Product Details
Product Details
- Compact design for tight areas
- Pre-assembled and ready to install
- Fully automatic operation
- Separate access cover for easy switch inspection
- Integrally molded rubber gasket for a superior gas-tight seal
- Standard and Wi-Fi alarmed models available
- 115 V
- Wet-end serviceability with easy to remove motor cartridge
Specifications
- AMP:
- 1.7
- ASME:
- ASME A112.3.4
- Automatic Shut-Off:
- Yes
- CSA Certified:
- CSA B45.9
- Coating:
- Corrosion Resistant
- Connection Type:
- FPT
- Cord Length:
- 9 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 14-1/10 in
- Horsepower:
- 1/6 hp
- Impeller:
- Plastic
- Length:
- 10-7/10 in
- Maximum Feet of Head:
- 30
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Thermoplastic
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 6 in/Turn-off 1-1/2 in
- Volts:
- 115V
- Weight:
- 13.5 lb
- Width:
- 13-1/5 in