This product requires certification to purchase.

12V Battery Backup Sump Pump System with Alarm

You last purchased this on
 
Liberty Pumps

12V Battery Backup Sump Pump System with Alarm

  • Fast #
  • Part #L441
  • Item #2369102
  • Manufacturer Part #441
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

12V Battery Backup Sump Pump System with Alarm

  • Fast #
  • Part #L441
  • Item #2369102
  • Manufacturer Part #441
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High output 12 volt submersible pump
  • Automatic, mercury-free switch
  • Control panel
  • Battery box (battery not included)
  • 12 volt charger
  • Tee, check valve and bushings for 1-1/2" or 1-1/4" connections
  • Meets California CEC Standards
  • Vertical switch for compact pits
  • Requires Certification

Specifications

AMP:
13
Automatic Shut-Off:
Yes
Coating:
Thermoplastic
Connection Type:
FPT
Cord Length:
8 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
7 in
Impeller:
Plastic
Length:
17 in
Maximum Feet of Head:
24
Maximum Temperature:
104
NSF Certified:
No
Product Type:
Submersible
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Thermoplastic
Pump Phase:
1
UL Listed:
No
Volts:
12V
Weight:
13 lb
Width:
5 in