This product requires certification to purchase.

15 in. Plastic Bulkhead Fitting

You last purchased this on
 
Liberty Pumps

15 in. Plastic Bulkhead Fitting

  • Fast #
  • Part #LK001352
  • Item #4884443
  • Manufacturer Part #K001352
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

15 in. Plastic Bulkhead Fitting

  • Fast #
  • Part #LK001352
  • Item #4884443
  • Manufacturer Part #K001352
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kit, bulkhead fitting
  • Requires Certification

Documents


Specifications

Built-In Grinder:
No
Cover Included:
No
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Sizes:
15 in
Height:
4 in
Length:
12 in
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Weight:
1.58 lb
Width:
15 in