This product requires certification to purchase.

2 in. 2.5 lbs Spring Check Valve

You last purchased this on
 
Liberty Pumps

2 in. 2.5 lbs Spring Check Valve

  • Fast #
  • Part #LQCV200
  • Item #4100689
  • Manufacturer Part #QCV200
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

2 in. 2.5 lbs Spring Check Valve

  • Fast #
  • Part #LQCV200
  • Item #4100689
  • Manufacturer Part #QCV200
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 391
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty PVC
  • Spring-loaded valve reduces "water hammer" effect
  • 150 psi
  • Vertical or horizontal installation
  • 1/2 lb. spring slight reduction in pump performance will occur
  • Consult factory for potential performance losses
  • 2 in
  • Quiet spring loaded
  • Socket weld connection with threaded union
  • Less friction and easier pumping due to full port design
  • Requires Certification

Specifications

Discharge:
2 in
End Connection 1:
Socket Weld
End Connection 2:
FNPT
End Connections:
Socket Weld x FNPT
Height:
12 in
Length:
6 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
160
Pressure - Maximum:
125 psi
Pressure Class:
125#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Valve Body Material:
PVC
Valve Size:
2 in
Valve Type:
Check Valve
Width:
6 in