This product requires certification to purchase.

2 in. 115V Installation Kit

You last purchased this on
 
Liberty Pumps

2 in. 115V Installation Kit

  • Fast #
  • Part #LIKIT2115
  • Item #2368864
  • Manufacturer Part #IKIT2-115
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

2 in. 115V Installation Kit

  • Fast #
  • Part #LIKIT2115
  • Item #2368864
  • Manufacturer Part #IKIT2-115
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2" installation kit for Pro370 & Pro380-series systems
  • 115V
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
ARC18, Pro370, Pro380
Diameter - Outside:
2 in
Height:
20 in
Length:
10 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Volts:
115V
Width:
15 in