This product requires certification to purchase.

2 in. Check Valve with Hose End

You last purchased this on
 
Liberty Pumps

2 in. Check Valve with Hose End

Brand image
You last purchased this on
 
Liberty Pumps

2 in. Check Valve with Hose End

  • Fast #
  • Part #LCV200
  • Item #101905
  • Manufacturer Part #CV200
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ABS valve body
  • Rubber slip connect with hose clamps
  • Vertical or horizontal installation
  • 25 psi rated
  • Quick-connect power cord
  • Manual model
  • 2 in
  • Economy
  • Requires Certification

Specifications

Discharge:
2 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
2 in
Height:
9-1/2 in
Length:
3 in
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
125 psi
Pressure Class:
15#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material:
ABS
Valve Size:
2 in
Valve Type:
Check Valve
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #LP372LE51
Item #2278783
4.4 out of 5 Customer Rating
Requires Certification
Part #LP382LE51SD2
Item #7050715
4.2 out of 5 Customer Rating
Requires Certification
Part #LLE51A
Item #101903
5 out of 5 Customer Rating
Requires Certification
Part #Z300151
Item #21817
5 out of 5 Customer Rating
Requires Certification
Part #PFPCVC500HJ
Item #7205671
4.5 out of 5 Customer Rating
Requires Certification
Part #Z300152
Item #491178
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LBCV200
Item #3792336
4 out of 5 Customer Rating
Requires Certification
Part #LCV200C
Item #2271599
5 out of 5 Customer Rating
Requires Certification
Part #L237
Item #248821
4.4 out of 5 Customer Rating
Requires Certification
Part #LLE41A
Item #260734
4.1 out of 5 Customer Rating
Requires Certification
Part #LS37
Item #3297180
3.7 out of 5 Customer Rating
Requires Certification
Part #L293
Item #4291687
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing