2 in. FNPT Check Valve
2 in. FNPT Check Valve
Frequently Purchased Together
Product Details
Product Details
- 2" FNPT
- Heavy-duty cast-iron body
- Full flow
- High-temperature rubber flapper - 200°F
- 125 psi rated
- Vertical or horizontal installation
- 2 in
- High temperature
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 7 in
- Length:
- 5-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Width:
- 6 in