This product requires certification to purchase.

2 in. Plastic Check Valve

You last purchased this on
 
Liberty Pumps

2 in. Plastic Check Valve

  • Fast #
  • Part #LBCV200
  • Item #3792336
  • Manufacturer Part #BCV200
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

2 in. Plastic Check Valve

  • Fast #
  • Part #LBCV200
  • Item #3792336
  • Manufacturer Part #BCV200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ball/check combo provides compact design
  • Heavy-duty PVC
  • 150 psi rated
  • Vertical or horizontal installation
  • Features union for easy disassembly
  • 2 in
  • Ball/check/union
  • Requires Certification

Specifications

Discharge:
2 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Height:
6 in
Length:
11 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
Pressure - Maximum:
150 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Valve Body Material:
PVC
Valve Size:
2 in
Valve Type:
Combination Valve
Width:
7 in