24 ft. Sump Pump Hose Kit
24 ft. Sump Pump Hose Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes clamp and fitting
- 1-1/2" x 24' discharge hose kit
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- SP1822B Sump Pit
- Clean Bagged:
- No
- Coating:
- Plastic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Cover Included:
- No
- Discharge:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Height:
- 7 in
- ISO:
- ISO 9001
- Length:
- 24 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Accessories
- Temperature Rating:
- 140
- Weight:
- 3 lb
- Width:
- 18 in