24 x 48 in. Fiberglass Tank and Cover with Hub
24 x 48 in. Fiberglass Tank and Cover with Hub
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kit, Basin & Cover, 24 x 48 fiberglass with anti-float, 4" inlet hub, GR20 lugs
Documents
Specifications
- Diameter:
- 24 in
- Height:
- 50 in
- Length:
- 28 in
- Material:
- Fiberglass
- NSF Certified:
- No
- Product Type:
- Basin and Cover
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Width:
- 28 in