This product requires certification to purchase.

2 hp Compression Grinder Package Basin

You last purchased this on
 
Liberty Pumps

2400 Series 2 hp Compression Grinder Package Basin

  • Fast #
  • Part #L2448LSG202
  • Item #4478515
  • Manufacturer Part #2448LSG202
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

2400 Series 2 hp Compression Grinder Package Basin

  • Fast #
  • Part #L2448LSG202
  • Item #4478515
  • Manufacturer Part #2448LSG202
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Factory assembled 2hp grinder pump 24" diameter system
  • Pre-mounted floats for pump control and alarm
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Galvanized guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • 12" discharge depth
  • 25' power cord
  • Requires Certification

Specifications

AMP:
15
Brand Model Compatibility:
2400-Series Simplex Grinder Package
Built-In Grinder:
Yes
Capacity:
94 gal
Coating:
Fiberglass
Collection:
2400 Series
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Cord Length:
25 ft
Cover Included:
Yes
Diameter:
24 in
Diameter - Inside 1:
30 in
Discharge:
1-1/4 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
50 gpm
Height:
28 in
Horsepower:
2 hp
Impeller:
Vortex
Length:
48 in
Material:
Cast Iron
Maximum Feet of Head:
110
Maximum Temperature:
104
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Commercial
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Rail Mount
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 16.5 in/Turn-off 9.5 in
UL Listed:
No
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
220 lb
Width:
38 in