This product requires certification to purchase.

25 ft. 115V Cord Kit for LE, FL Series

You last purchased this on
 
Liberty Pumps

25 ft. 115V Cord Kit for LE, FL Series

  • Fast #
  • Part #LK001008
  • Item #2368950
  • Manufacturer Part #K001008
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

25 ft. 115V Cord Kit for LE, FL Series

  • Fast #
  • Part #LK001008
  • Item #2368950
  • Manufacturer Part #K001008
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kit, cord kit
  • 115V
  • 25' quick-connect power cord
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
240-2-B23, 240-2-B36, 240-2-B59, 241-2-B10, 241-2-B23, 241-2-B36, 241-2-B59, 243-2-B10, 243-2-B23, 243-2-B36, 243-2-B59, 247-2-B10, 247-2-B23, 247-2-B36, 247-2-B59, 247-2-B60, FL61A-2-B10, FL61A-2-B61, FL61M-2-B10, FL61M-2-B61, FLH61A-2-B78, FLH61M-2-B78, Model 240-2-B10
Cord Length:
25 ft
Height:
4 in
Length:
12 in
Product Type:
Power Cord Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
115V
Weight:
8 lb
Width:
15 in