25 ft. 13A Float Control with Plug
25 ft. 13A Float Control with Plug
Frequently Purchased Together
Product Details
Product Details
- Kit, float switch control with series plug
- 3/4 max hp
- 115V
- 25' power cord
- Includes hardware
Specifications
- AMP:
- 13
- Brand Model Compatibility:
- LE40, LE50-Series
- Cord Length:
- 25 ft
- Height:
- 3 in
- Horsepower:
- 3/4 hp
- Length:
- 12 in
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 15 in