This product requires certification to purchase.

25 ft. Float Control with Plug

You last purchased this on
 
Liberty Pumps

25 ft. Float Control with Plug

Brand image
You last purchased this on
 
Liberty Pumps

25 ft. Float Control with Plug

  • Fast #
  • Part #LK001136
  • Item #3654311
  • Manufacturer Part #K001136
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kit, float switch control
  • Includes series plug
  • Fits LSG202 and LSGX202 models
  • Requires Certification

Specifications

AMP:
15
Brand Model Compatibility:
LSG-Series
Cord Length:
25 ft
Height:
4 in
Length:
12 in
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Volts:
230V
Width:
15 in



Customers Also Bought
1–6 of 18 items
Part #LG90
Item #3654294
4 out of 5 Customer Rating
Requires Certification
Part #LLSG202A
Item #2369071
4.5 out of 5 Customer Rating
Requires Certification
Part #L599123
Item #241592
5 out of 5 Customer Rating
Requires Certification
Part #LK001001
Item #1508970
3.7 out of 5 Customer Rating
Requires Certification
Part #LK001004
Item #2370191
5 out of 5 Customer Rating
Requires Certification
Part #S1006056
Item #1848201
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LK001004
Item #2370191
5 out of 5 Customer Rating
Requires Certification
Part #LK001001
Item #1508970
3.7 out of 5 Customer Rating
Requires Certification
Part #LALMP1
Item #3792360
3.7 out of 5 Customer Rating
Requires Certification
Part #LSXL243
Item #3460996
4.4 out of 5 Customer Rating
Requires Certification
Part #LALM2
Item #1351128
3.8 out of 5 Customer Rating
Requires Certification
Part #LALM2W
Item #1447379
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing