3/4 HP 115V Cast Iron Automatic Effluent Sump Pump with 10 ft. Cord
290 Series 3/4 HP 115V Cast Iron Automatic Effluent Sump Pump with 10 ft. Cord
Frequently Purchased Together
Product Details
Product Details
- Liberty's unique, one-piece "UniBody" casting
- Quick-connect power cord
- Permanently lubricated upper and lower bearings
- Oil-filled, hermetically dialed motors with thermal overload protection
- Stainless steel, removable bottom screen
- Stainless steel rotor shaft
- Stainless steel fasteners
- Wide angle float with series (piggy-back) plug
- 115 V
Specifications
- AMP:
- 10.4
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- 290 Series
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 77 gpm
- Height:
- 15-1/2 in
- Horsepower:
- 3/4 hp
- Maximum Feet of Head:
- 48
- Product Type:
- Effluent Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 13 in/Turn-off 7 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 31 lb
- Width:
- 9 in