This product requires certification to purchase.

36 x 72 in. Hub Fiberglass Basin with Anti-Float for D3672LSG202-48 Grinder Pump

You last purchased this on
 
Liberty Pumps

36 x 72 in. Hub Fiberglass Basin with Anti-Float for D3672LSG202-48 Grinder Pump

  • Fast #
  • Part #LK001211
  • Item #4138605
  • Manufacturer Part #K001211
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

36 x 72 in. Hub Fiberglass Basin with Anti-Float for D3672LSG202-48 Grinder Pump

  • Fast #
  • Part #LK001211
  • Item #4138605
  • Manufacturer Part #K001211
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kit, basin, 36"X72", fiberglass with anti-float, inlet hub, 4" pipe seal, GR20 lugs
  • Requires Certification

Specifications

Brand Model Compatibility:
10V137, D3672LSG202-48
Built-In Grinder:
No
Cover Included:
No
Diameter:
36 in
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
72 in
Length:
40 in
Material:
Fiberglass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Commercial
UL Listed:
No
Weight:
214 lb
Width:
40 in